Buy more than* S$200* and get FREE SHIPPING

  • Halogen Lamp H3 12V

Halogen Lamp H3 12V 14-0105

4.70 (10)
Item.#
05839547
Mfr.#
14-0105
Package Qty.
1PC
Ship pack of
1
8.47 SGD
ADD TO CART
Shipped after 2017-09-25
Now we ship to...
...see all
Item Feature
Color Temperature (K)
3000
Connector
PK22s
Type
H3
Rated Power (W)
55
Glass Bulb Type
T10
Rated Voltage (V)
12
Color
Clear
Compatible
Fog lamp head lamp
Customer Reviews
5 star 8
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.70
10 Customer Reviews
The reviews are automatic translation.
When inspecting the vehicle.
5
From Japan
On 2016-11-23 14:40:45
Since sphere exchange is frequent, it is saved that the price is cheap. Of course it is safe because it is a leading manufacturer.
This review is about item#5839547.
Forklift preliminary
5
From Japan
On 2016-10-11 16:41:56
Thank you for your prompt response, with purchase after we have checked the stock.
This review is about item#5839547.
Auto Repair
5
From Japan
On 2016-03-19 19:27:21
Since it is a maker item, the goods are no doubt.
This review is about item#05839547.
Using a forklift
5
From Japan
On 2016-02-05 10:35:06
It is very good that you can use it the same as what you used before while the amount is cheapest cheaply.
This review is about item#05839547.
, Replacement parts
5
From Japan
On 2015-03-31 17:53:23
Cheap 35w which is not quite. We will keep it in reserve from now on.
This review is about item#05839531.
In a fog light
5
From Japan
On 2014-12-19 20:13:18
I used it for a fog lamp of a motorbike. I was just looking for something with less power consumption.
This review is about item#05839531.
Repair work
5
From Japan
On 2014-05-12 21:43:22
It seems to be selling anywhere, so it is saved because it is unexpected. Since it costs no shipping cost by purchasing at the same time with other goods, I will buy unnecessary spare.
This review is about item#05839547.
Used for fog lamp
3
From Japan
On 2013-07-15 14:16:18
It is one of the few 35 W valves for H3 valves. Although the lens part is bluish somewhat, the luminescent color is light bulb color. By the way, what I bought was made in Germany.
This review is about item#05839531.
Replacing the halogen lamp of a motorcycle
4
From Japan
On 2013-03-26 13:13:41
I could normally use it without problems.
This review is about item#05839547.
Fog valve replacement
5
From Japan
On 2013-01-30 13:34:31
There was also a cheap one, but I made it a reliable stanley.
This review is about item#05839531.