Buy more than* S$200* and get FREE SHIPPING

  • Halogen Light Bulb H3 24V

Halogen Light Bulb H3 24V 14-0021

4.00 (7)
Item.#
05839565
Mfr.#
14-0021
Package Qty.
1PC
Ship pack of
1
16.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Connector
PK22s
Type
H3
Glass Bulb Type
T10
Compatible
Head lamp fog lamp
Rated Voltage (V)
24
Color Temperature (K)
3000
Rated Power (W)
70
Genuine Part Number
Toyota: 08512-24550 Nissan: B6719-H3401 Nissan diesel: 26099-89317
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 2
1 star 0
Review Rating: 4.00
7 Customer Reviews
The reviews are automatic translation.
Fog lamp ball
5
From Japan
On 2018-03-05 08:36:37
Unchanged as genuine, performance, quality etc. also no problem It was safe to use.
This review is about item#06615761.
Replace fog lamp bulb
2
From Japan
On 2014-11-11 17:08:19
Lifetime is short
This review is about item#05839565.
Track Fog Lamp
2
From Japan
On 2014-03-04 19:36:46
It was out of bulb in 2 months
This review is about item#06615761.
Work light of heavy machinery
5
From Japan
On 2013-03-19 14:10:10
I did not deal with home centers or ordinary car accessories stores, I thought that I only had to go to a truck specialized parts store or ask for orders via trading company, I found a handling at Monotaro. The price is half the price of a trading company, the delivery time is 1/5, and the same item goes in, so it seems stupid to ask a trading company. Products that triggered the use of Monotaro. Of course you can use it without problems.
This review is about item#05839565.
Consumables, exchange work
5
From Japan
On 2011-01-28 13:11:33
I can use it with confidence without any problems per manufacturer's product.
This review is about item#05839565.
Machine lighting
5
From Japan
On 2010-09-24 13:53:09
Convenient because it is available soon
This review is about item#06615761.
Used as a track fog lamp parve
4
From Japan
On 2008-10-13 06:56:46
Good price is very cheap.
This review is about item#06615761.