Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Efficient Halogen Bulb H4 24V
  • Efficient Halogen Bulb H4 24V
  • Efficient Halogen Bulb H4 24V

Efficient Halogen Bulb H4 24V 14-0285

Item.#
05839626
Mfr.#
14-0285
Package Qty.
1PC
Ship pack of
1
34.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Glass Bulb Type
T14.2
Rated Voltage (V)
24
Type
H4
Color Temperature (K)
-
Genuine Part Number
Hino : 04310-1460 A Nissan diesel: 26099-10Z25
Connector
P43t-38
Rated Power (W)
75/70 (brightness 100/90 class)
Compatible
Head lamp
Color
Camion hyper halogen . clear