Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Halogen Bulb, 702K 12V, Four Wheel Vehicle

Halogen Bulb, 702K 12V, Four Wheel Vehicle 14-0338

Item.#
05839644
Mfr.#
14-0338
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Glass Bulb Type
T15
Rated Voltage (V)
12
Rated Power (W)
55/45
Connector
Special
Type
702K
Compatible
Mazda headlamp