Buy more than* S$200* and get FREE SHIPPING

  • Halogen Bulb, 702K 12V, Four Wheel Vehicle

Halogen Bulb, 702K 12V, Four Wheel Vehicle 14-0339

Item.#
05839653
Mfr.#
14-0339
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
Shipped after 2018-03-01
Now we ship to...
...see all
Item Feature
Glass Bulb Type
T15
Rated Voltage (V)
12
Rated Power (W)
65/55
Genuine Part Number
NISSAN: B671K-H9906 MAZDA: G219-51-0E1 Honda: 33115-SH3-003
Connector
Special
Type
702K
Compatible
Honda headlight