Buy more than* S$200* and get FREE SHIPPING

  • Halogen Lamp and Others
  • Halogen Lamp and Others
  • Halogen Lamp and Others

Halogen Lamp and Others 14-0396

4.53 (19)
Item.#
05839696
Mfr.#
14-0396
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Rated Voltage (V)
12
Glass Bulb Type
T13.5
Rated Power (W)
51(55)
Compatible
Head lamp fog lamp
Color
Clear
Connector
P22d
Type
HB4
Genuine Part Number
Toyota :90080-81040 Nissan: 26296-89922 Mazda: 9970375500 Mitsubishi: MS820960 Isuzu: 5-86127365 Daihatsu: 90049-51141-000 Suzuki: 09471-12150 HONDA: 33116-S3V-A01
Customer Reviews
5 star 13
4 star 3
3 star 3
2 star 0
1 star 0
Review Rating: 4.53
19 Customer Reviews
The reviews are automatic translation.
Fog lamp
5
From Japan
On 2018-02-25 15:49:42
Since it is a manufacturer item, I use it with confidence. I am more pleased that it is a bit cheaper.
This review is about item#5839696.
Car headlight
5
From Japan
On 2018-02-05 16:59:28
It is a normal valve. There is no good or bad, because there is no problem at all as ordinary normal parts, but the price was good about 500 yen less than the car supplies shop.
This review is about item#5839714.
For motorcycles
4
From Japan
On 2017-08-29 19:34:28
I chose a reliable manufacturer. The price is somewhat higher, but is it good?
This review is about item#5839723.
As a consumable of everyday maintenance
3
From Japan
On 2017-01-13 22:36:50
I can use it normally. Although durability is still unknown, it is troublesome, so I want two vehicle inspections to have it.
This review is about item#5839714.
Car light
3
From Japan
On 2016-09-29 19:59:11
It was replaced, properly.
This review is about item#5839714.
When the car headlights break, exchange
5
From Japan
On 2016-06-22 19:41:46
It's low price, and delivery is also available soon, so it's not quite right.
This review is about item#05839714.
Replacement of bulbs in headlights.
5
From Japan
On 2016-05-04 00:26:10
This year, I want to replace, the headlights of the van of the 10 years player. In the night road, turning to the high side suddenly turns off, pitch dark. The low side is OK. At the same time on the left and right simultaneously, if it examines, it will not be out of the bulb, burned out (both left and right). Did not you just notice that one side has broken? Or was it disconnected at the same time? Exchange is completed by self-operation.
This review is about item#05839714.
Clearing work
5
From Japan
On 2016-03-02 22:35:51
It is cheap and very good
This review is about item#05839714.
In a car fog lamp
4
From Japan
On 2015-12-21 22:28:01
I think that there is no problem separately.
This review is about item#05839696.
When exchanged
3
From Japan
On 2015-12-06 13:51:25
I am satisfied with COSPA.
This review is about item#05839714.