Buy more than* S$200* and get FREE SHIPPING

  • Halogen Lamp H7 12V

Halogen Lamp H7 12V 14-0017

4.50 (4)
Item.#
05839705
Mfr.#
14-0017
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Glass Bulb Type
T10
Rated Voltage (V)
12
Type
H7
Compatible
Head lamp fog lamp
Connector
PX26d
Rated Power (W)
55
Color
Clear
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
For motorcycles
5
From Japan
On 2015-10-11 15:57:39
It is a good product with excellent cost performance.
This review is about item#05839705.
Light Exchange
5
From Japan
On 2015-05-08 07:45:25
Quality can also be satisfied, I would like to purchase.
This review is about item#05839705.
Headlight bulb out
3
From Japan
On 2014-03-14 09:39:02
Because it is a maker item, it will be okay.
This review is about item#05839705.
We exchanged at the time of vehicle inspection.
5
From Japan
On 2013-02-04 14:24:12
It got brighter.
This review is about item#05839705.