Buy more than* S$200* and get FREE SHIPPING

  • Halogen Lamp and Others

Halogen Lamp and Others 14-0047

4.50 (16)
Item.#
05839723
Mfr.#
14-0047
Package Qty.
1PC
Ship pack of
1
14.09 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Rated Voltage (V)
12
Glass Bulb Type
T11
Rated Power (W)
55
Compatible
Head lamp fog lamp
Color
Clear
Connector
PGJ19-2
Type
H11
Genuine Part Number
Nissan: 26296-89945, B6296-89947
Customer Reviews
5 star 11
4 star 2
3 star 3
2 star 0
1 star 0
Review Rating: 4.50
16 Customer Reviews
The reviews are automatic translation.
As day-to-day maintenance of consumables
3
From Japan
On 2017-01-13 22:36:50
I use normally. Durability is still unknown, but I want you to have a much so troublesome 2 vehicle inspection.
This review is about item#5839714.
Car lights
3
From Japan
On 2016-09-29 19:59:11
Neatly, it has been replaced.
This review is about item#5839714.
When the car headlights break, exchange
5
From Japan
On 2016-06-22 19:41:46
It's low price, and delivery is also available soon, so it's not quite right.
This review is about item#05839714.
Replacement of bulbs in headlights.
5
From Japan
On 2016-05-04 00:26:10
This year, I want to replace, the headlights of the van of the 10 years player. In the night road, turning to the high side suddenly turns off, pitch dark. The low side is OK. At the same time on the left and right simultaneously, if it examines, it will not be out of the bulb, burned out (both left and right). Did not you just notice that one side has broken? Or was it disconnected at the same time? Exchange is completed by self-operation.
This review is about item#05839714.
Clearing work
5
From Japan
On 2016-03-02 22:35:51
It is cheap and very good
This review is about item#05839714.
In a car fog lamp
4
From Japan
On 2015-12-21 22:28:01
I think that there is no problem separately.
This review is about item#05839696.
When exchanged
3
From Japan
On 2015-12-06 13:51:25
I am satisfied with COSPA.
This review is about item#05839714.
For vehicle inspection
5
From Japan
On 2015-06-19 09:02:33
Cheap and secure, can be used without problems
This review is about item#05839687.
It is a car headlight
5
From Japan
On 2015-03-29 13:43:12
It is very bright. And because it is Stanley it is safe.
This review is about item#05839714.
Out of bulb
4
From Japan
On 2014-05-23 15:47:51
Although IH 01 knows only Stanley, since it has not been defected up to now, I will continue to use it in the future.
This review is about item#05839714.