Buy more than* S$200* and get FREE SHIPPING

  • Single Ball S25/BA15s 12V

Single Ball S25/BA15s 12V A4580W

4.50 (12)
Item.#
05839836
Mfr.#
A4580W
Package Qty.
1Box(10PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Glass Bulb Type
S25
Rated Voltage (V)
12
Type
Single sphere
Compatible
Cornering lamps
Connector
BA15s
Rated Power (W)
35
Color
Blue Top
Application
Tail light, cornering, turn signal lamp
Customer Reviews
5 star 10
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 4.50
12 Customer Reviews
The reviews are automatic translation.
During the lighting of the lantern light bulb of the festival
5
From Japan
On 2017-02-11 09:44:12
All of the light bulb could be used successfully. I think that it is good commodity.
This review is about item#5483091.
Valves for the work vehicle
5
From Japan
On 2017-02-08 15:30:49
Because the thing that had been purchased from conventional product itself is a thing of the familiar. It is welcome because the earliest possible delivery date will be like can be purchased cheaper than it.
This review is about item#5483091.
Mitsubishi Minica for the fog of a sphere
5
From Japan
On 2017-01-24 21:04:00
Not found even looking for the fog of the valve of the father of the Dominican in the hardware store, etc., because it could not find the middle people at other sites shop there was handled by Monotarou purchase. Now it survived so was able to get the precious yellow sphere.
This review is about item#5839845.
Use the CB of the blinker
5
From Japan
On 2016-07-20 01:24:46
Only It is stable quality Stanley. Kedomo is Imai and still exchange (; ^ _ ^ A Exchange preparation because it will cut little by little has.
This review is about item#05839775.
Turn signal bulb breakage exchange of vehicle
5
From Japan
On 2016-06-27 15:40:27
Very high commodity reliable.
This review is about item#05839775.
Blinker bulb
5
From Japan
On 2016-02-25 16:23:21
Because it is manufacturer product Iukotonashi Is the same as genuine.
This review is about item#05839775.
Maintenance and inspection work
5
From Japan
On 2014-06-24 21:39:26
In general purchase it is a size that does not so much Demawara but can be purchased easily, and very helpful. Quality on even without any particular problems, delivery time, also taking into account the price I think that it is the highest in the mail-order level of until now. (Not a compliment)
This review is about item#36642051.
For exchange
3
From Japan
On 2013-08-08 00:11:20
Engraved "TAIWAN" is. Before going to it was with "JAPAN". Something is lonely.
This review is about item#05839775.
When the valve is broken
5
From Japan
On 2013-02-14 15:20:28
I use with confidence.
This review is about item#05839775.
Consumables for the general vehicle.
5
From Japan
On 2012-08-05 12:35:42
Enter the old category as recent automobile parts of standards but has survived for less expensive to purchase from parts dealer in order to frequently used as our company. It plans to buy to continue in the future.
This review is about item#05483091.