Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Single Ball S25/BA15s 24V

Single Ball S25/BA15s 24V A4594M

4.33 (6)
Item.#
05839881
Mfr.#
A4594M
Package Qty.
1Box(10PC)
Ship pack of
1
26.74 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Glass Bulb Type
S25
Rated Voltage (V)
24
Rated Power (W)
35
Color
Clear
Connector
BA15s
Application
Tail light, cornering, turn signal lamp
Type
Single sphere
Compatible
Fog lights (auxiliary headlamp)
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
illumination
2
From Japan
On 2016-08-17 18:02:59
dark. I want that little more bright.
This review is about item#5839881.
As a spare light bulb
5
From Japan
On 2016-05-25 13:20:27
Durability, I like both the price is many times repeater.
This review is about item#03364067.
To spare
5
From Japan
On 2015-06-03 16:15:19
To spare a few trucks
This review is about item#03364067.
Replacement of turn signal bulb
5
From Japan
On 2014-07-16 09:31:44
usually
This review is about item#03364067.
Light bulb replacement
4
From Japan
On 2012-11-23 06:14:58
You can trust.
This review is about item#05839872.
Commercial vehicle
5
From Japan
On 2012-06-18 13:17:21
Good cheap is
This review is about item#05839897.