Buy more than* S$200* and get FREE SHIPPING

  • Single Ball S25/BAU15s 24V
  • Single Ball S25/BAU15s 24V
  • Single Ball S25/BAU15s 24V

Single Ball S25/BAU15s 24V A4958

4.67 (6)
Item.#
05839915
Mfr.#
A4958
Package Qty.
1Box(10PC)
Ship pack of
1
33.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Glass Bulb Type
S25
Rated Voltage (V)
24
Type
Single sphere
Compatible
Directional light only (clear lens)
Connector
BAU15s
Rated Power (W)
21
Color
Amber
Application
Tail light, cornering, turn signal lamp
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
I used online mail order with sudden need for this time.
4
From Japan
On 2015-07-25 13:00:25
We are trying to avoid purchasing fragile objects as much as possible, from the viewpoint of avoiding troubles.
This review is about item#05839915.
Out of bulb
5
From Japan
On 2014-11-06 15:03:31
It will be saved if the price is cheaper.
This review is about item#05839915.
the expendables
4
From Japan
On 2014-05-27 14:09:32
I think that it is OK because it is made of Stanley, but the rest is durable.
This review is about item#05839915.
Component replacement
5
From Japan
On 2014-05-14 08:56:54
For turning the ball of the turn signal. Goods are nice
This review is about item#05839915.
Large-sized truck blinker
5
From Japan
On 2013-05-01 14:09:55
It is about half price compared with genuine.
This review is about item#05839915.
Transportation industry
5
From Japan
On 2009-11-06 16:36:16
There is quality that is not different from genuine products
This review is about item#05839915.