Buy more than* S$200* and get FREE SHIPPING

  • Single Ball G18/BA15s 24V
  • Single Ball G18/BA15s 24V
  • Single Ball G18/BA15s 24V

Single Ball G18/BA15s 24V A4141M

4.73 (11)
Item.#
05840037
Mfr.#
A4141M
Package Qty.
1Box(10PC)
Ship pack of
1
18.26 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Glass Bulb Type
G18
Rated Voltage (V)
24
Rated Power (W)
5
Color
Clear
Connector
BA15s
Application
License lamp, parking, stop lamp
Type
Single bulb
Compatible
General
Customer Reviews
5 star 8
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.73
11 Customer Reviews
The reviews are automatic translation.
車両メンテナンス
5
From Japan
On 2017-04-26 15:35:50
耐久性がよくいつも注文させていただいてます。 また在庫が無くなり次第注文します。
This review is about item#3364076.
Maintenance of the track
5
From Japan
On 2017-02-12 15:08:34
It used to also be less stable and it is a reliable ball out
This review is about item#3364076.
The marker lamp
5
From Japan
On 2016-10-21 21:27:38
Although it was worried because the cheap price, not at all no problem. Satisfied with the price and quality can not buy in other
This review is about item#3364076.
Replace light bulb of the ship signal lamps
5
From Japan
On 2016-09-29 18:36:04
Of price also it is also satisfied with the terms of performance.
This review is about item#5840055.
Truck Body
5
From Japan
On 2016-05-23 16:35:03
Stanley's product will be re-purchase because there is good to have in a little different way as those of other companies.
This review is about item#03364076.
For trucks
4
From Japan
On 2014-03-14 14:17:23
Because cheaper than local Buhin'ya, and I am always allowed to purchase.
This review is about item#03364076.
For trucks
4
From Japan
On 2013-03-06 17:25:33
I always bought here
This review is about item#03364076.
Marker of track lamp
5
From Japan
On 2013-02-06 07:59:15
Previously, there is that Stanley products were also used, but does not affect the performance. We usually bought from a leading auto parts manufacturer with a transaction, but will not be cheap about this. We want to use in the future.
This review is about item#03364076.
For track lighting exchange
5
From Japan
On 2012-11-18 06:48:33
This price is welcome in the brand item.
This review is about item#03364076.
Bulb out exchange
5
From Japan
On 2012-04-30 13:37:57
It can be relieved by manufacturers
This review is about item#03364076.