Buy more than* S$200* and get FREE SHIPPING

  • Single Ball G18/BA15s 24V
  • Single Ball G18/BA15s 24V
  • Single Ball G18/BA15s 24V

Single Ball G18/BA15s 24V A4185B

4.73 (11)
Item.#
05840046
Mfr.#
A4185B
Package Qty.
1Box(10PC)
Ship pack of
1
19.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Glass Bulb Type
G18
Rated Voltage (V)
24
Rated Power (W)
6
Color
Clear
Connector
BA15s
Application
License lamp, parking, stop lamp
Type
Single sphere
Compatible
General
Customer Reviews
5 star 8
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.73
11 Customer Reviews
The reviews are automatic translation.
Vehicle maintenance
5
From Japan
On 2017-04-26 15:35:50
I am always durable and I will order. I will place an order as soon as stocks run out.
This review is about item#3364076.
Track Maintenance
5
From Japan
On 2017-02-12 15:08:34
It is still reliable It is also stable with less bulb break
This review is about item#3364076.
To the marker lamp
5
From Japan
On 2016-10-21 21:27:38
I was worried because the price was cheap, but no problem at all. Satisfied with price and quality which can not be purchased elsewhere
This review is about item#3364076.
Ship's signal light replacement bulb
5
From Japan
On 2016-09-29 18:36:04
I am satisfied with both price and performance.
This review is about item#5840055.
For track body
5
From Japan
On 2016-05-23 16:35:03
The product of Stanley company seems to be somewhat different from those of other companies and it is good to have it so it will be re-purchased.
This review is about item#03364076.
For truck
4
From Japan
On 2014-03-14 14:17:23
Because it is cheaper than the local parts store, I will always purchase it.
This review is about item#03364076.
For truck
4
From Japan
On 2013-03-06 17:25:33
I always bought it here
This review is about item#03364076.
Track marker lamp
5
From Japan
On 2013-02-06 07:59:15
Previously, I have used Stanley's products, but there is no problem in performance. I usually purchase it from a major auto parts maker with a deal, but it is not as cheap as this. I would like to use it from now on.
This review is about item#03364076.
For track lighting replacement
5
From Japan
On 2012-11-18 06:48:33
I am thankful for this price with a maker item.
This review is about item#03364076.
Replacement of light bulbs
5
From Japan
On 2012-04-30 13:37:57
Can be relieved by manufacturers
This review is about item#03364076.