Buy more than* S$200* and get FREE SHIPPING

  • Single Ball G18/BA15d 24V
  • Single Ball G18/BA15d 24V
  • Single Ball G18/BA15d 24V

Single Ball G18/BA15d 24V A4136

5.00 (1)
Item.#
05840073
Mfr.#
A4136
Package Qty.
1Box(10PC)
Ship pack of
1
19.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Glass Bulb Type
G18
Rated Voltage (V)
24
Type
Single sphere
Compatible
General (marine)
Connector
BA15d
Rated Power (W)
10
Color
Clear
Application
License lamp, parking, stop lamp
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Repair of bulbs etc.
5
From Japan
On 2016-12-27 07:54:21
Compared to other companies' products, it can be used as well as price.
This review is about item#05840073.