Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Wedge Base Bulb 12V Single

Wedge Base Bulb 12V Single W4500

4.62 (68)
Item.#
05840091
Mfr.#
W4500
Package Qty.
1Box(10PC)
Ship pack of
1
32.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Rated Voltage (V)
12
Connector
WX3x16 d
Type
Single sphere
Compatible
Turn signal lamp only (clear lens)
Glass Bulb Type
T20
Rated Power (W)
21
Color
Amber
Application
Cornering, stop/tail, meter, blinking licence lamp
Customer Reviews
5 star 53
4 star 6
3 star 8
2 star 0
1 star 1
Review Rating: 4.62
68 Customer Reviews
The reviews are automatic translation.
Bulb bulb
5
From Japan
On 2018-04-17 08:49:00
The price is cheap, it arrives quickly and it is saved. Next time is also planned to order.
This review is about item#05840143.
For maintenance
5
From Japan
On 2018-02-17 17:34:06
Satisfied with quick delivery. Regarding the product itself, there is no particular dissatisfaction.
This review is about item#5840143.
To the bulb out at the time of the vehicle inspection
3
From Japan
On 2017-10-31 16:07:25
Stable Stanley Although it will be saved if the amount becomes cheaper a little more ...
This review is about item#5840204.
vehicle inspection
5
From Japan
On 2017-10-25 16:48:10
I always buy it.The amount is cheap .. I will do it ..
This review is about item#5840204.
During maintenance
4
From Japan
On 2017-09-20 15:23:38
I am using it with confidence as it is genuine. The price is also reasonable.
This review is about item#5840091.
Small ball and number light change
4
From Japan
On 2017-07-15 15:40:33
I think that it is cheap and good. Less expensive LEDs are still easy to cut, so let's have a normal light bulb.
This review is about item#5840204.
Maintenance
1
From Japan
On 2017-06-20 14:57:54
The wattage should be the same as the item before the exchange, but for some reason it is very dark. Is the green cover worst?
This review is about item#58154747.
Light bulb exchange
4
From Japan
On 2017-05-25 14:32:10
It can be used without problems. I do not know the mochi, but I am saved because it is not a very replacement part.
This review is about item#5840301.
For position lamp replacement
4
From Japan
On 2017-03-03 09:48:13
It is made by domestic manufacturer Stanley and this price is satisfactory enough.
This review is about item#5840204.
Exchange of business vehicle parts
5
From Japan
On 2016-10-01 17:25:20
I am satisfied with the same item at reasonable price even compared with home center, car goods mass retailer. I will use it for replenishment in the future.
This review is about item#5840204.