Buy more than* S$200* and get FREE SHIPPING

  • Wedge Base Bulb 12V Double
  • Wedge Base Bulb 12V Double
  • Wedge Base Bulb 12V Double
  • Wedge Base Bulb 12V Double

Wedge Base Bulb 12V Double W7875

4.84 (25)
Item.#
05840116
Mfr.#
W7875
Package Qty.
1Box(10PC)
Ship pack of
1
15.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Glass Bulb Type
T20
Rated Voltage (V)
12
Color
Clear
Rated Power (W)
2013/05/21
Connector
W3x16q
Application
Cornering, stop/tail, meter, blinking licence lamp
Compatible
Stop / tail cornering lamps
Type
Double bulb
Customer Reviews
5 star 22
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.84
25 Customer Reviews
The reviews are automatic translation.
As a car stop lamp tail light
4
From Japan
On 2017-02-24 21:39:06
Because it is a trusted manufacturer, it is not particularly said. I just do not see this type of bulb. I am going to not lose things
This review is about item#5840116.
It is used at the time of vehicle inspection and maintenance
5
From Japan
On 2016-10-14 16:08:20
It can be used with confidence as it is a valve manufacturer's product.
This review is about item#5840116.
When car inspection and maintenance
5
From Japan
On 2016-05-30 16:50:40
It is reasonably priced goods. Heavy user.
This review is about item#05840116.
for work
5
From Japan
On 2016-03-14 17:42:01
I think the price is enough.
This review is about item#05840116.
Replace the brake lamp
5
From Japan
On 2016-03-04 15:14:12
STANLEY (Stanley Electric) product is cheap, so it will be saved.
This review is about item#05840116.
Light bulb exchange
5
From Japan
On 2016-02-26 14:51:58
In the past, I used the brake ball of a monotary product in your car, but since it took off the ball quickly, I returned it to a Stanley electric light bulb. Stone is a well-established Stanley electric bulb ☆
This review is about item#05840116.
Exchange
5
From Japan
On 2016-02-25 15:54:18
good
This review is about item#05840116.
I am using it for car maintenance
5
From Japan
On 2015-12-29 16:33:43
Since I have been using the same thing before, I trust quality. I am satisfied because I purchased it cheaper here. I'd like to use it from now on.
This review is about item#05840116.
Used as a tail lamp for delivering turnip
5
From Japan
On 2015-09-26 11:32:49
I am sorry for the shipping fee as soon as possible. We are also recommending cheap prices
This review is about item#05840116.
Car repair work
5
From Japan
On 2015-06-26 09:08:49
Truly made in Japan! Reliability is preeminent!
This review is about item#05840116.