Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Wedge Base Bulb 12V Double
  • Wedge Base Bulb 12V Double
  • Wedge Base Bulb 12V Double
  • Wedge Base Bulb 12V Double

Wedge Base Bulb 12V Double W7875R

4.85 (27)
Item.#
05840125
Mfr.#
W7875R
Package Qty.
1Box(10PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Glass Bulb Type
T20
Rated Voltage (V)
12
Rated Power (W)
41780
Color
Red
Connector
W3x16q
Application
Cornering, stop/tail, meter, blinking licence lamp
Type
Double ball
Compatible
General
Customer Reviews
5 star 24
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.85
27 Customer Reviews
The reviews are automatic translation.
For reserve
5
From Japan
On 2018-04-03 15:54:57
I bought it for spare. This price is attractive as it is a maker item.
This review is about item#5840116.
For maintenance
5
From Japan
On 2018-02-17 17:33:48
Satisfied with quick delivery. Regarding the product itself, there is no particular dissatisfaction.
This review is about item#5840116.
As a car stop lamp tail light
4
From Japan
On 2017-02-24 21:39:06
Because it is a trusted manufacturer, it is not particularly said. I just do not see this type of bulb. I am going to not lose things
This review is about item#5840116.
It is used at the time of vehicle inspection and maintenance
5
From Japan
On 2016-10-14 16:08:20
It can be used with confidence as it is a valve manufacturer's product.
This review is about item#5840116.
When car inspection and maintenance
5
From Japan
On 2016-05-30 16:50:40
It is reasonably priced goods. Heavy user.
This review is about item#05840116.
for work
5
From Japan
On 2016-03-14 17:42:01
I think the price is enough.
This review is about item#05840116.
Replace the brake lamp
5
From Japan
On 2016-03-04 15:14:12
STANLEY (Stanley Electric) product is cheap, so it will be saved.
This review is about item#05840116.
Light bulb exchange
5
From Japan
On 2016-02-26 14:51:58
In the past, I used the brake ball of a monotary product in your car, but since it took off the ball quickly, I returned it to a Stanley electric light bulb. Stone is a well-established Stanley electric bulb ☆
This review is about item#05840116.
Exchange
5
From Japan
On 2016-02-25 15:54:18
good
This review is about item#05840116.
I am using it for car maintenance
5
From Japan
On 2015-12-29 16:33:43
Since I have been using the same thing before, I trust quality. I am satisfied because I purchased it cheaper here. I'd like to use it from now on.
This review is about item#05840116.