Buy more than* S$200* and get FREE SHIPPING

  • Wedge Base Bulb 12V Double Antishock
  • Wedge Base Bulb 12V Double Antishock
  • Wedge Base Bulb 12V Double Antishock
  • Wedge Base Bulb 12V Double Antishock

Wedge Base Bulb 12V Double Antishock W7879

4.17 (6)
Item.#
05840134
Mfr.#
W7879
Package Qty.
1Box(10PC)
Ship pack of
1
22.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Glass Bulb Type
T20
Rated Voltage (V)
12
Color
Clear
Rated Power (W)
2013/08/23
Connector
W3x16q
Type
Double bulb(shear)
Application
Cornering, stop/tail, meter, blinking licence lamp
Compatible
Turn signal lamp only (two-wheeler) / seismic
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.17
6 Customer Reviews
The reviews are automatic translation.
Same as FOCUS and high price
2
From Japan
On 2016-10-27 15:17:03
I tried to compare this product with 18 / 5W made by FOUCUS and saw it. Really, you can attach pictures. It was the same item. In this case you should purchase cheap FOCUS made even a little. It is not quality at ☆ quality. It is two pieces by price comparison.
This review is about item#5840107.
Cab tail lamp
5
From Japan
On 2015-10-15 11:41:42
Very expensive because it is cheap and made of Stanley!
This review is about item#05840107.
Used as a tail ball for business super cub
5
From Japan
On 2015-07-01 18:51:24
There are 21 super cubs for business use, it is used as a tail ball. Because it requires a number, it is price-oriented. I am happy with the delivery date quickly.
This review is about item#05840107.
Exchange of tail lamp ball.
5
From Japan
On 2015-05-09 09:33:45
Because it is a sphere that strengthens the support of commonly used ferrule, I feel that it is hard to cut with so much vibration. Although the ferramment line weakens with vibration with aging heat, it is cut by vibration, but since this is putting one mainly around the ferramment line support, I think that the distance is short and it is hard to break with vibration. If I exchange it once, I think that it is not necessary to exchange for a considerable period.
This review is about item#05840134.
Honda turnip taillight
4
From Japan
On 2013-10-07 17:16:41
Exchange by the bulb broken. I'm looking forward to how long to keep, since it is a set of 10 pieces, I can use it for my entire life. I want to give it to my friends.
This review is about item#05840107.
As an exchange sphere of turnip
4
From Japan
On 2013-09-19 14:30:55
Although I have not used it yet, I was able to do good shopping with urgent response, shipping items.
This review is about item#05840107.