Buy more than* S$200* and get FREE SHIPPING

  • Wedge Base Bulb 12V Single
  • Wedge Base Bulb 12V Single
  • Wedge Base Bulb 12V Single

Wedge Base Bulb 12V Single WB625

4.58 (69)
Item.#
05840143
Mfr.#
WB625
Package Qty.
1Box(10PC)
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Rated Voltage (V)
12
Connector
W2.1x9.5d
Type
Single bulb
Compatible
High-mounted stop lamp, reversing lights
Glass Bulb Type
T16
Rated Power (W)
18
Color
Clear
Application
Cornering, stop/tail, meter, blinking licence lamp
Customer Reviews
5 star 53
4 star 6
3 star 8
2 star 1
1 star 1
Review Rating: 4.58
69 Customer Reviews
The reviews are automatic translation.
Maintenance
2
From Japan
On 2018-05-11 05:35:24
I received the case with distorted condition. Fortunately the contents were ok but I thought packing was sweet. There was a 1 liter round can in the package and it was in a state of rolling. Although Kusha paper was contained in the cushioning material, it did not play a role. I think that packing of the possibility of cracking, such as a light bulb, should be taken a little more care. I expect improvement.
This review is about item#5840161.
Bulb bulb
5
From Japan
On 2018-04-17 08:49:00
The price is cheap, it arrives quickly and it is saved. Next time is also planned to order.
This review is about item#05840143.
For maintenance
5
From Japan
On 2018-02-17 17:34:06
Satisfied with quick delivery. Regarding the product itself, there is no particular dissatisfaction.
This review is about item#5840143.
To the bulb out at the time of the vehicle inspection
3
From Japan
On 2017-10-31 16:07:25
Stable Stanley Although it will be saved if the amount becomes cheaper a little more ...
This review is about item#5840204.
vehicle inspection
5
From Japan
On 2017-10-25 16:48:10
I always buy it.The amount is cheap .. I will do it ..
This review is about item#5840204.
During maintenance
4
From Japan
On 2017-09-20 15:23:38
I am using it with confidence as it is genuine. The price is also reasonable.
This review is about item#5840091.
Small ball and number light change
4
From Japan
On 2017-07-15 15:40:33
I think that it is cheap and good. Less expensive LEDs are still easy to cut, so let's have a normal light bulb.
This review is about item#5840204.
Maintenance
1
From Japan
On 2017-06-20 14:57:54
The wattage should be the same as the item before the exchange, but for some reason it is very dark. Is the green cover worst?
This review is about item#58154747.
Light bulb exchange
4
From Japan
On 2017-05-25 14:32:10
It can be used without problems. I do not know the mochi, but I am saved because it is not a very replacement part.
This review is about item#5840301.
For position lamp replacement
4
From Japan
On 2017-03-03 09:48:13
It is made by domestic manufacturer Stanley and this price is satisfactory enough.
This review is about item#5840204.