Buy more than* S$200* and get FREE SHIPPING

  • Wedge Base Bulb 12V Single
  • Wedge Base Bulb 12V Single
  • Wedge Base Bulb 12V Single

Wedge Base Bulb 12V Single WB423

5.00 (1)
Item.#
05840152
Mfr.#
WB423
Package Qty.
1Box(10PC)
Ship pack of
1
20.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Rated Voltage (V)
12
Connector
W2.1x9.5d
Type
Single sphere
Compatible
Honda (Jazz)
Glass Bulb Type
T13
Rated Power (W)
8
Color
Transparent
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I am using it for repairing my bike.
5
From Japan
On 2016-06-22 18:58:17
I am satisfied with the product. The price is somewhat cheaper than the parts merchant.
This review is about item#05840152.