Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Wedge Base Bulb 12V Single

Wedge Base Bulb 12V Single WB121

4.58 (69)
Item.#
05840186
Mfr.#
WB121
Package Qty.
1Box(10PC)
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Rated Voltage (V)
12
Connector
W2.1x9.5d
Type
Single bulb
Compatible
General
Glass Bulb Type
T10
Rated Power (W)
1.7
Color
Clear
Application
Cornering, stop/tail, meter, blinking licence lamp
Customer Reviews
5 star 53
4 star 6
3 star 8
2 star 1
1 star 1
Review Rating: 4.58
69 Customer Reviews
The reviews are automatic translation.
Maintenance
2
From Japan
On 2018-05-11 05:35:24
I received the case with distorted condition. Fortunately the contents were ok but I thought packing was sweet. There was a 1 liter round can in the package and it was in a state of rolling. Although Kusha paper was contained in the cushioning material, it did not play a role. I think that packing of the possibility of cracking, such as a light bulb, should be taken a little more care. I expect improvement.
This review is about item#5840161.
Bulb bulb
5
From Japan
On 2018-04-17 08:49:00
The price is cheap, it arrives quickly and it is saved. Next time is also planned to order.
This review is about item#05840143.
For maintenance
5
From Japan
On 2018-02-17 17:34:06
Satisfied with quick delivery. Regarding the product itself, there is no particular dissatisfaction.
This review is about item#5840143.
To the bulb out at the time of the vehicle inspection
3
From Japan
On 2017-10-31 16:07:25
Stable Stanley Although it will be saved if the amount becomes cheaper a little more ...
This review is about item#5840204.
vehicle inspection
5
From Japan
On 2017-10-25 16:48:10
I always buy it.The amount is cheap .. I will do it ..
This review is about item#5840204.
During maintenance
4
From Japan
On 2017-09-20 15:23:38
I am using it with confidence as it is genuine. The price is also reasonable.
This review is about item#5840091.
Small ball and number light change
4
From Japan
On 2017-07-15 15:40:33
I think that it is cheap and good. Less expensive LEDs are still easy to cut, so let's have a normal light bulb.
This review is about item#5840204.
Maintenance
1
From Japan
On 2017-06-20 14:57:54
The wattage should be the same as the item before the exchange, but for some reason it is very dark. Is the green cover worst?
This review is about item#58154747.
Light bulb exchange
4
From Japan
On 2017-05-25 14:32:10
It can be used without problems. I do not know the mochi, but I am saved because it is not a very replacement part.
This review is about item#5840301.
For position lamp replacement
4
From Japan
On 2017-03-03 09:48:13
It is made by domestic manufacturer Stanley and this price is satisfactory enough.
This review is about item#5840204.