Buy more than* S$200* and get FREE SHIPPING

  • Wedge Base Bulb 12V Single
  • Wedge Base Bulb 12V Single
  • Wedge Base Bulb 12V Single
  • Wedge Base Bulb 12V Single

Wedge Base Bulb 12V Single WB127

4.72 (60)
Item.#
05840204
Mfr.#
WB127
Package Qty.
1Box(10PC)
Ship pack of
1
8.47 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Rated Voltage (V)
12
Connector
W2.1x9.5d
Type
Single bulb
Compatible
Position lamp license lamp turn signal lamps
Glass Bulb Type
T10
Rated Power (W)
5
Color
Clear
Application
Cornering, stop/tail, meter, blinking licence lamp
Customer Reviews
5 star 50
4 star 3
3 star 7
2 star 0
1 star 0
Review Rating: 4.72
60 Customer Reviews
The reviews are automatic translation.
Position lamp replacement
4
From Japan
On 2017-03-03 09:48:13
This price Stanley made of a domestic manufacturer is satisfactory.
This review is about item#5840204.
Business vehicle parts replacement
5
From Japan
On 2016-10-01 17:25:20
Home improvement, the same article also in comparison with the Car supplies retailers have satisfied at a reasonable price. Also available in supplement future.
This review is about item#5840204.
Maintenance of motor vehicles
3
From Japan
On 2016-06-17 20:03:56
Also manufacturers products can be peace of mind. Please one more luck prices.
This review is about item#05840204.
Meter sphere
5
From Japan
On 2016-05-26 14:44:30
Was looking for a 1.7W of T7, but in T7 replacement guidance "Manufacturer model change goods (successor)." Is a description that was purchased with confidence because there was. 1.7W is helpful because it does not see much in the mass retailers.
This review is about item#88928454.
For repair
5
From Japan
On 2016-05-24 14:28:56
Hurriedly because it survives coming soon when needed.
This review is about item#05840204.
Automobile meter sphere
5
From Japan
On 2016-05-19 15:51:32
Because it is manufacturer product Iukotonashi
This review is about item#88928454.
Exchange such as blinker meter lamp
5
From Japan
On 2016-05-11 16:42:43
Because the thing to provide to our customers, it is safe is more of a trusted brand item. Even though it has already been replaced in our company, so immediately and ball out lose the trust, you can use with confidence if the manufacturer goods. Price also is saved 10 pieces. Commodity you want to buy to continue.
This review is about item#05840143.
Car maintenance
5
From Japan
On 2016-05-10 11:41:14
It is a light bulb that is used for general blinker, but I am satisfied may be quality.
This review is about item#05840204.
When replacing each valve
5
From Japan
On 2016-05-09 23:29:26
Than Monotarou brand, also can not exchange also what would be more worried about the name of may manufacturers products.
This review is about item#05840204.
Small of exchange, etc.
5
From Japan
On 2016-04-18 08:46:27
It has been standing in for the exchange of small and instrument panel. Since the price is cheap it is welcome.
This review is about item#05840256.