Buy more than* S$200* and get FREE SHIPPING

  • Wedge Base Bulb 12V Single

Wedge Base Bulb 12V Single WB127Y

4.61 (66)
Item.#
05840213
Mfr.#
WB127Y
Package Qty.
1Box(10PC)
Ship pack of
1
26.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Rated Voltage (V)
12
Connector
W2.1x9.5d
Type
Single sphere
Compatible
Position lamp
Glass Bulb Type
T10
Rated Power (W)
5
Color
Yellow
Application
Cornering, stop/tail, meter, blinking licence lamp
Customer Reviews
5 star 51
4 star 6
3 star 8
2 star 0
1 star 1
Review Rating: 4.61
66 Customer Reviews
The reviews are automatic translation.
To the bulb out at the time of the vehicle inspection
3
From Japan
On 2017-10-31 16:07:25
Stable Stanley Although it will be saved if the amount becomes cheaper a little more ...
This review is about item#5840204.
vehicle inspection
5
From Japan
On 2017-10-25 16:48:10
I always buy it.The amount is cheap .. I will do it ..
This review is about item#5840204.
During maintenance
4
From Japan
On 2017-09-20 15:23:38
I am using it with confidence as it is genuine. The price is also reasonable.
This review is about item#5840091.
Small ball and number light change
4
From Japan
On 2017-07-15 15:40:33
I think that it is cheap and good. Less expensive LEDs are still easy to cut, so let's have a normal light bulb.
This review is about item#5840204.
Maintenance
1
From Japan
On 2017-06-20 14:57:54
The wattage should be the same as the item before the exchange, but for some reason it is very dark. Is the green cover worst?
This review is about item#58154747.
Light bulb exchange
4
From Japan
On 2017-05-25 14:32:10
It can be used without problems. I do not know the mochi, but I am saved because it is not a very replacement part.
This review is about item#5840301.
For position lamp replacement
4
From Japan
On 2017-03-03 09:48:13
It is made by domestic manufacturer Stanley and this price is satisfactory enough.
This review is about item#5840204.
Exchange of business vehicle parts
5
From Japan
On 2016-10-01 17:25:20
I am satisfied with the same item at reasonable price even compared with home center, car goods mass retailer. I will use it for replenishment in the future.
This review is about item#5840204.
Maintenance of cars
3
From Japan
On 2016-06-17 20:03:56
Again the manufacturer's products can be relieved. Good luck with your price a second.
This review is about item#05840204.
Meter ball
5
From Japan
On 2016-05-26 14:44:30
I was looking for T7 1.7 W, but I had a statement saying "Manufacturer's model change item (successor item)" in the T7 substitute item guide, so I purchased it with confidence. I am saved because 1.7 W is not seen so much in mass merchandisers.
This review is about item#88928454.