Buy more than* S$200* and get FREE SHIPPING

  • Wedge Base Bulb 12V Single
  • Wedge Base Bulb 12V Single
  • Wedge Base Bulb 12V Single

Wedge Base Bulb 12V Single WB131

4.70 (61)
Item.#
05840222
Mfr.#
WB131
Package Qty.
1Box(10PC)
Ship pack of
1
13.92 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Rated Voltage (V)
12
Rated Power (W)
8
Color
Clear
Compatible
Suzuki back lamp
Connector
W2.1x9.5d
Type
Single sphere
Glass Bulb Type
T10
Application
Cornering, stop/tail, meter, blinking licence lamp
Customer Reviews
5 star 50
4 star 4
3 star 7
2 star 0
1 star 0
Review Rating: 4.70
61 Customer Reviews
The reviews are automatic translation.
Light bulb exchange
4
From Japan
On 2017-05-25 14:32:10
It can be used without problems. I do not know the mochi, but I am saved because it is not a very replacement part.
This review is about item#5840301.
For position lamp replacement
4
From Japan
On 2017-03-03 09:48:13
It is made by domestic manufacturer Stanley and this price is satisfactory enough.
This review is about item#5840204.
Exchange of business vehicle parts
5
From Japan
On 2016-10-01 17:25:20
I am satisfied with the same item at reasonable price even compared with home center, car goods mass retailer. I will use it for replenishment in the future.
This review is about item#5840204.
Maintenance of cars
3
From Japan
On 2016-06-17 20:03:56
Again the manufacturer's products can be relieved. Good luck with your price a second.
This review is about item#05840204.
Meter ball
5
From Japan
On 2016-05-26 14:44:30
I was looking for T7 1.7 W, but I had a statement saying "Manufacturer's model change item (successor item)" in the T7 substitute item guide, so I purchased it with confidence. I am saved because 1.7 W is not seen so much in mass merchandisers.
This review is about item#88928454.
For repair
5
From Japan
On 2016-05-24 14:28:56
I will be saved because it will come soon as necessary.
This review is about item#05840204.
Automobile meter ball
5
From Japan
On 2016-05-19 15:51:32
Because it is a maker's story,
This review is about item#88928454.
Exchange of winker meter lamp etc.
5
From Japan
On 2016-05-11 16:42:43
Because it is a thing to offer to customers, reliable manufacturer products are more secure. Even though we are exchanging, as soon as the bulb is broken it will lose credibility, so if you are a manufacturer, you can use with confidence. The price also enters 10 pieces is saved. It is a product I want to continue to purchase.
This review is about item#05840143.
Car maintenance
5
From Japan
On 2016-05-10 11:41:14
It is a light bulb used for general turn signals, but the quality is also satisfactory.
This review is about item#05840204.
When replacing each valve
5
From Japan
On 2016-05-09 23:29:26
Better than the monotaro brand, manufacturers who are well-known names can exchange well without any worries.
This review is about item#05840204.