Buy more than* S$200* and get FREE SHIPPING

  • Wedge Base Bulb 12V Single
  • Wedge Base Bulb 12V Single
  • Wedge Base Bulb 12V Single

Wedge Base Bulb 12V Single WB371

5.00 (1)
Item.#
05840274
Mfr.#
WB371
Package Qty.
1Box(10PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Rated Voltage (V)
12
Rated Power (W)
3
Color
Clear
Glass Bulb Type
T7
Connector
W2x4.6d
Type
Single bulb
Compatible
Honda Kawasaki (motorcycles)
Application
Cornering, stop/tail, meter, blinking licence lamp
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It used to repair the bike.
5
From Japan
On 2016-06-22 18:58:17
I am satisfied about the product. Although the price is much cheaper than some parts dealer's.
This review is about item#05840152.