Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Wedge Base Bulb 14V

Wedge Base Bulb 14V WB574

4.68 (19)
Item.#
05840292
Mfr.#
WB574
Package Qty.
1Box(10PC)
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Glass Bulb Type
T5
Rated Voltage (V)
14
Type
Single bulb
Compatible
Cornering, stop / tail, meter, turn signal lamp license
Connector
W2x4.6d
Rated Power (W)
1.4
Color
Clear
Application
Panel, meter lamp
Customer Reviews
5 star 16
4 star 0
3 star 3
2 star 0
1 star 0
Review Rating: 4.68
19 Customer Reviews
The reviews are automatic translation.
For maintenance
5
From Japan
On 2018-02-17 17:36:08
Satisfied with quick delivery. Regarding the product itself, there is no particular dissatisfaction.
This review is about item#5840292.
Lamp replacement for indoor lighting fixtures
5
From Japan
On 2017-01-20 11:19:32
Take it off, there was no problem with any trouble, I could replace the lamp. The blister-like package is also GOOD. Therefore it is the result of "satisfaction".
This review is about item#5840292.
Two wheeled vehicle meter ball
5
From Japan
On 2016-11-16 15:37:33
I ordered what I got by finding the equivalent item by contacting the manufacturer for out-of-print products. It was fluffy.
This review is about item#5840292.
Vehicle maintenance
3
From Japan
On 2016-06-17 17:30:57
It is a meter ball of a vehicle. The place which can not be easily replaced is limited to the maker item
This review is about item#05840292.
Car maintenance
5
From Japan
On 2015-07-13 15:03:16
It is cheaper than buying at a local parts store.
This review is about item#05840292.
Meter, air conditioner panel bulb replacement
5
From Japan
On 2015-03-13 08:14:34
I tried to replace the light bulb of meter, air conditioner panel. I am satisfied with this price with this content quantity. This time I bought 3 sets at a multipurpose, but I would like to purchase again.
This review is about item#05840292.
Warning light in car meter
5
From Japan
On 2014-09-25 01:36:31
Purchased as T 6.5 substitute. Even if you consider shipping costs compared to buying at a car shop it will go cheaply. The brightness was as expected and there was no defect.
This review is about item#05840292.
Illuminated lamp change
5
From Japan
On 2014-02-26 21:48:31
Purchased because it is used in large quantities on the meter. It is satisfactory because it is possible to purchase first-class manufacturer products at low price.
This review is about item#05840292.
Car, meter bulb replacement!
5
From Japan
On 2013-11-22 18:51:47
It is a solid product and makes you feel secure.
This review is about item#05840292.
Vehicle meter lamps.
5
From Japan
On 2013-09-16 18:18:06
I can use it without problems. I would like to ask you again.
This review is about item#05840292.