Buy more than* S$200* and get FREE SHIPPING

  • Room Lamp Map Lamp Bulb 12V
  • Room Lamp Map Lamp Bulb 12V
  • Room Lamp Map Lamp Bulb 12V

Room Lamp Map Lamp Bulb 12V A3121

4.75 (8)
Item.#
05840344
Mfr.#
A3121
Package Qty.
1Box(10PC)
Ship pack of
1
18.26 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Rated Voltage (V)
12
Connector
S7/8
Type
Single bulb
Compatible
General
Application
Room lamp, map lamp
Rated Power (W)
3
Color
Clear
Glass Bulb Type
T8x36
Customer Reviews
5 star 6
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
8 Customer Reviews
The reviews are automatic translation.
Use in Vespa
4
From Japan
On 2017-02-09 16:33:16
Vespa's the 6V, but uses the tail lamp. The number of burned out has been reduced to the extreme, but there was something more inexpensive and other manufacturers. It was investigated shortage.
This review is about item#5840414.
Repair
4
From Japan
On 2016-09-29 16:30:12
It survives in terms of cost. Quality is also a problem that seems.
This review is about item#5840371.
As the car lamp of car
5
From Japan
On 2014-10-19 13:30:23
Without any problem with the product itself, I am satisfied, but I would like to sell at the two packs and five units. In personal use, I think that it is not used up ten ...
This review is about item#05840475.
When the car light bulb exchange
5
From Japan
On 2014-09-29 17:54:42
The quality is very good, we are satisfied. I think that tends to buy more if fallen below a little more price range.
This review is about item#05840414.
Interior light exchange of mini-cars
5
From Japan
On 2013-03-27 21:36:21
It was purchased scheduled to LED, but I tried to change to 10W from 8W. Bright and it seems no problem.
This review is about item#05840414.
As for repair valve of imported cars
5
From Japan
On 2012-12-11 19:41:19
There is no sense of anxiety because the valve of Japanese manufacturers. Above all price is cheap, also very helpful because soon arrive after ordering.
This review is about item#05840475.
Motorcycle old car blinker
5
From Japan
On 2012-11-05 12:11:29
By has been specified size, I was able to buy without hesitation, while compared to the actual thing. It is the perfect substitute for blinker bulb of the old car. However, It should be noted that it is good if there is a rose sale, etc..
This review is about item#05840414.
Use the everyday use of bulb replacement.
5
From Japan
On 2012-03-30 21:47:40
In spite of the price, durable. We are very happy. The other, not buy anywhere else.
This review is about item#05840362.