Buy more than* S$200* and get FREE SHIPPING

  • Room Lamp Map Lamp Bulb 12V
  • Room Lamp Map Lamp Bulb 12V
  • Room Lamp Map Lamp Bulb 12V

Room Lamp Map Lamp Bulb 12V A3172B

4.75 (8)
Item.#
05840396
Mfr.#
A3172B
Package Qty.
1Box(10PC)
Ship pack of
1
16.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Rated Voltage (V)
12
Glass Bulb Type
T10x31
Rated Power (W)
5
Color
Clear
Application
Room lamp, map lamp
Connector
S8.5/8.5
Type
Single bulb
Compatible
General
Customer Reviews
5 star 6
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
8 Customer Reviews
The reviews are automatic translation.
Used for Vespa
4
From Japan
On 2017-02-09 16:33:16
Vespa is 6V, but I use it for the tail lamp. The number of bulbs drastically decreased, but there were other cheaper ones by other manufacturers. There was a lack of survey.
This review is about item#5840414.
Repair
4
From Japan
On 2016-09-29 16:30:12
It is saved for the cost. Quality does not seem to have any problem.
This review is about item#5840371.
As a car interior lamp
5
From Japan
On 2014-10-19 13:30:23
Although I am satisfied with the product itself without any problem, I would like to sell it in 2 packs or 5 units. For personal use, I do not think I will run out of ten ...
This review is about item#05840475.
When replacing the inner bulb
5
From Japan
On 2014-09-29 17:54:42
Quality is very good, I am satisfied. I think that it will become easier to buy more if the price range goes down a little more.
This review is about item#05840414.
Interior lamp change of minicars
5
From Japan
On 2013-03-27 21:36:21
I planned to buy the LED, but I tried changing from 8 W to 10 W. It seems that it is bright and no problem.
This review is about item#05840414.
As a repair valve for imported cars
5
From Japan
On 2012-12-11 19:41:19
Since it is a valve of a Japanese manufacturer, there is no sense of uneasiness. Best of all, it is cheap and it will be very helpful since it arrives immediately after placing an order.
This review is about item#05840475.
For motorcycle old car turn signal
5
From Japan
On 2012-11-05 12:11:29
By specifying the size, I was able to purchase without hesitation compared to the actual product. It is perfect for the substitute of the winker ball of the old car. However, it is still better if there is sale of roses.
This review is about item#05840414.
I will use it for everyday bulb replacement.
5
From Japan
On 2012-03-30 21:47:40
Durable and long-lasting, due to the price. I am very satisfied. I will not buy it elsewhere.
This review is about item#05840362.