Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Room Lamp Map Lamp Bulb 24V
  • Room Lamp Map Lamp Bulb 24V
  • Room Lamp Map Lamp Bulb 24V

Room Lamp Map Lamp Bulb 24V A3482C

4.25 (4)
Item.#
05840502
Mfr.#
A3482C
Package Qty.
1Box(10PC)
Ship pack of
1
20.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Rated Voltage (V)
24
Glass Bulb Type
T10x37
Rated Power (W)
5
Color
Clear
Application
Room lamp, map lamp
Connector
S8.5/8.5
Type
Single sphere
Compatible
General
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Room lamp use
5
From Japan
On 2016-10-17 17:57:12
12v bulbs were everywhere, 24v is satisfied with your company.
This review is about item#5840466.
Exchange of reading lights
5
From Japan
On 2016-06-06 01:52:37
This type of type of length is pretty, but it is as far as possible that all kinds of ideas that come up are being sold!
This review is about item#05840527.
For repair
4
From Japan
On 2016-02-25 16:22:41
Both price and quality are used without any problem.
This review is about item#05840527.
Car Maintenance
3
From Japan
On 2015-04-14 10:04:37
1 out of 10 did not attach. Because the price is cheap, there is no use!
This review is about item#05840423.