Buy more than* S$200* and get FREE SHIPPING

  • Panel and Meter Balb, 6V
  • Panel and Meter Balb, 6V
  • Panel and Meter Balb, 6V

Panel and Meter Balb, 6V A62B

4.90 (10)
Item.#
05840554
Mfr.#
A62B
Package Qty.
1Box(10PC)
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Glass Bulb Type
G10
Rated Voltage (V)
6
Application
Panel, meter lamp
Rated Power (W)
3
Connector
BA9s
Color
Clear
Compatible
Meter lamp (motorcycle)
Type
Single bulb
Customer Reviews
5 star 9
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.90
10 Customer Reviews
The reviews are automatic translation.
Use the old car (two-wheeled)
5
From Japan
On 2016-08-23 18:56:41
Shop dealing with the valve of 6v has survived at least very
This review is about item#5840554.
Maintenance of old bike
5
From Japan
On 2016-06-21 20:22:00
I bought, including preliminary because it causes the ball out and performance fall of the battery. It has helped us at a low cost.
This review is about item#05840554.
Maintenance of motorcycle
5
From Japan
On 2015-11-19 23:05:36
It is using the monkey and gorilla in front of 6V about 30 years. Local motorcycle shop when the meter and position lamp of the ball has expired I was put in the hands somehow light bulb around the Toka, but the range that I can move Had been troubled will be eating away the inventory of motorcycle shop. Order because there was a fit likely sphere When I look at the Monotarou's to Nanige It is natural When you try but superbly fit. To buy you passed since one year from but a box I think that would expire well Ironically Both (10 pieces) I purchased a but three tangled to replace in this light bulb It does not cut even once. It can not be compared because until then had been using for years what decades ago of stock You might, but I think things certainly quality of this product. I want to recommend by all means to those who are riding the old bike.
This review is about item#05840545.
Of old car bike meter sphere
5
From Japan
On 2015-04-08 13:49:16
Stanley products that trust. It can be used without any problem.
This review is about item#05840554.
Breaker of high pressure cubicle indicator lamp in the "ON" or "OFF".
5
From Japan
On 2014-11-14 15:47:43
Since the life of the lamp is short, we think that it is only necessary to improve here. The same shape, it is best if there is an LED in the voltage specification. Although price surface might be a big problem.
This review is about item#05840545.
Use the old car of bike
5
From Japan
On 2014-06-27 13:31:37
It is very happy to come out is the amount of light.
This review is about item#05840554.
Old car motorcycle meter lamp
5
From Japan
On 2014-03-08 19:19:50
In a recent home improvement, it does not sell. I was saved. Neutral lamp is lit, was a little impressed.
This review is about item#05840554.
As a preliminary of 6V car
4
From Japan
On 2013-12-05 21:26:23
I am happy to be purchased cheaper manufacturers products that can be peace of mind.
This review is about item#05840554.
For polyethylene processing machinery
5
From Japan
On 2013-11-02 10:55:35
Not found even heard anywhere in the electrical shop, it was in trouble. Found in, it was thought that was saved when the goods have arrived. Was really helpful, thank you. In the future, thank you.
This review is about item#05840554.
Maintenance of old car
5
From Japan
On 2013-07-19 00:52:31
Purchase by mail order in which to obtain the product of 6V has become difficult in recent years is very helpful. Also I am very happy also to the price basis.
This review is about item#05840554.