Buy more than* S$200* and get FREE SHIPPING

  • 24V Bulb, Panel and Meter Use
  • 24V Bulb, Panel and Meter Use
  • 24V Bulb, Panel and Meter Use

24V Bulb, Panel and Meter Use A80

4.25 (8)
Item.#
05840597
Mfr.#
A80
Package Qty.
1Box(10PC)
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Application
Panel, meter lamp
Color
Clear
Glass Bulb Type
G10
Rated Voltage (V)
24
Type
Single bulb
Compatible
General
Connector
BA9s
Rated Power (W)
1.5
Customer Reviews
5 star 4
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.25
8 Customer Reviews
The reviews are automatic translation.
Used for taillight of truck
5
From Japan
On 2016-12-08 14:55:06
It is low price and very handy. This time I purchased it for stock.
This review is about item#5840667.
Replacing broken light bulb
4
From Japan
On 2015-10-13 14:31:44
Was good
This review is about item#05840755.
For pilot lamp
5
From Japan
On 2015-02-14 22:08:10
I bought it as a replacement pilot lamp for German equipment. It was far cheaper than ordered from Germany, almost equivalent to the original bulb. Also, thank you for taking the time to respond quickly, I appreciate it.
This review is about item#05840597.
Truck lighting
3
From Japan
On 2014-12-17 13:23:12
It can be used without problems.
This review is about item#05840667.
truck
3
From Japan
On 2014-09-24 11:45:10
I received it by mail service in the order of the light bulb. There was no problem with having it delivered by mail service, but it was in a thin box of cardboard material. There was no reinforcement around the middle of the box, I felt that the light bulb did not crack well, with the feeling that the front and back stuck together when lightly holding it. I want you to deliver fragile products such as light bulbs thought a little more though.
This review is about item#05840667.
On the bus
5
From Japan
On 2014-08-24 14:34:55
It is used for a pilot lamp for a door bus door. I use two buses because there are doors in front and back. I think that I want to subscribe to this item which we can offer cheaply because of the nature of the route bus, because it can be cut well.
This review is about item#05840816.
Light bulb exchange
5
From Japan
On 2013-06-11 22:30:42
Purchased for replacing the brake lamp of the Mitsubishi JEEP meter. 24V was not stocked in nearby parts and also so we are very satisfied with the next day.
This review is about item#05840606.
For track markers
4
From Japan
On 2013-02-20 19:57:55
Because it is a domestic manufacturer, it can be used with confidence.
This review is about item#05840606.