Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • 24V Bulb, Panel and Meter Use
  • 24V Bulb, Panel and Meter Use
  • 24V Bulb, Panel and Meter Use

24V Bulb, Panel and Meter Use A1382J

4.25 (8)
Item.#
05840755
Mfr.#
A1382J
Package Qty.
1Box(10PC)
Ship pack of
1
13.92 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Application
Panel, meter lamp
Connector
BA9s
Rated Power (W)
2
Color
Clear
Glass Bulb Type
T8.5
Rated Voltage (V)
24
Type
Single bulb
Compatible
Tachometer
Customer Reviews
5 star 4
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.25
8 Customer Reviews
The reviews are automatic translation.
Use the track of the tail lamp
5
From Japan
On 2016-12-08 14:55:06
It's very handy at a low price. This time I purchased for the stock.
This review is about item#5840667.
Replacement of damaged light bulb
4
From Japan
On 2015-10-13 14:31:44
Was good
This review is about item#05840755.
Pilot lamp
5
From Japan
On 2015-02-14 22:08:10
It was purchased as a replacement for the pilot lamp of the German-made equipment. Much cheaper than send for from Germany, it was equivalent to nearly original bulb. In addition, we have a fast response, I am grateful.
This review is about item#05840597.
Lighting of the track
3
From Japan
On 2014-12-17 13:23:12
You can use without any problems.
This review is about item#05840667.
truck
3
From Japan
On 2014-09-24 11:45:10
I received in the mail in the order of the light bulb. Although the get delivery by mail is no problem, It was found in the thin box of cardboard materials. Per the middle of the box there is no reinforcement, If you press lightly with a feeling like the front and back to stick, I thought well Do bulb did not crack. Fragile products, such as a light bulb is I want you to deliver a little more thought.
This review is about item#05840667.
To bus
5
From Japan
On 2014-08-24 14:34:55
Use the bus of the pilot lamp for the door. Which bus is also using two because there is a door in the front and rear. Because of the nature of the bus, I would like to subscribe to the item that you are able to offer inexpensive so well off.
This review is about item#05840816.
Light bulb replacement
5
From Japan
On 2013-06-11 22:30:42
Purchase for the exchange of Mitsubishi JEEP meter of the brake lamp. 24V is delivered the next day I did not in stock in or nearby parts I am very satisfied.
This review is about item#05840606.
Marker for track
4
From Japan
On 2013-02-20 19:57:55
Since the domestic manufacturer, safe to use.
This review is about item#05840606.