Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Chamfering cutter type II (one cutting edge) ST shank

Chamfering cutter type II (one cutting edge) ST shank CS2S10-26

2.00 (1)
Item.#
05840895
Mfr.#
CS2S10-26
Package Qty.
1PC
Ship pack of
1
89.23 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Best for steel and stainless steel.
Number of Blades
1
Overall Length L (mm)
80
Application 2
Used for chamfering and deburring .
Shank Length l1 (mm)
66
Blade Diameter D (phi mm)
26
Coating
TiN coating
Chamfering Diameter (mm)
6 - 25
Material
MCO (cobalt high-speed steel)
Tip Diameter d1 (mm)
3
Shank Diameter d (phi mm)
10
Chamfer Angle
90 degrees
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Chamfering after drilling
2
From Japan
On 2017-03-22 01:34:12
They are using re-sharpening, but the company's Ⅰ type, expires is better of the perforated type. Counterpart material is SS400, S45C is the main.
This review is about item#5840886.