Buy more than* S$200* and get FREE SHIPPING

  • Chamfering cutter type II (one cutting edge) ST shank

Chamfering cutter type II (one cutting edge) ST shank CS2S12-36

2.00 (1)
Item.#
05840904
Mfr.#
CS2S12-36
Package Qty.
1PC
Ship pack of
1
139.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Best for steel and stainless steel.
Number of Blades
1
Shank Diameter d (phi mm)
12
Chamfer Angle
90 degrees
Overall Length L (mm)
90
Application 2
Used for chamfering and deburring .
Coating
TiN coating
Shank Length l1 (mm)
72.5
Blade Diameter D (phi mm)
36
Chamfering Diameter (mm)
11 - 35
Material
MCO (cobalt high-speed steel)
Tip Diameter d1 (mm)
8
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Chamfer after drilling
2
From Japan
On 2017-03-22 01:34:12
Sharpened and used, the company's Type I and Perforated type are better. SS400, S45C are the main counterparts.
This review is about item#5840886.