|
Chamfering cutter type II (one cutting edge) ST shank CS2S12-46
(1)
- Item.#
- 05840913
- Mfr.#
- CS2S12-46
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Purpose
- Best for steel and stainless steel.
- Number of Blades
- 1
- Shank Diameter d (phi mm)
- 12
- Chamfer Angle
- 90 degrees
- Overall Length L (mm)
- 95
- Application 2
- Used for chamfering and deburring .
- Coating
- TiN coating
- Shank Length l1 (mm)
- 73.5
- Blade Diameter D (phi mm)
- 46
- Chamfering Diameter (mm)
- 16 - 45
- Material
- MCO (cobalt high-speed steel)
- Tip Diameter d1 (mm)
- 13
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
0 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
1 |
1 star
| |
0 |
Review Rating:

1 Customer Reviews
The reviews are automatic translation.
Chamfer after drilling
From Japan
On 2017-03-22 01:34:12
Sharpened and used, the company's Type I and Perforated type are better. SS400, S45C are the main counterparts.
Customers Who Bought This Item Also Bought