Buy more than* S$200* and get FREE SHIPPING

  • Chamfering cutter type II (one cutting edge) ST shank

Chamfering cutter type II (one cutting edge) ST shank CS2S16-66

2.00 (1)
Item.#
05840931
Mfr.#
CS2S16-66
Package Qty.
1PC
Ship pack of
1
419.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Purpose
Best for steel and stainless steel.
Number of Blades
1
Material
MCO (cobalt high speed steel)
Shank Length l1 (mm)
69
Blade Diameter D (phi mm)
66
Chamfering Diameter (mm)
26 to 65
Coating
TiN coating
Overall Length L (mm)
100
Tip Diameter d1 (mm)
24
Shank Diameter d (phi mm)
16
Chamfer Angle
90 °
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Chamfer after drilling
2
From Japan
On 2017-03-22 01:34:12
Sharpened and used, the company's Type I and Perforated type are better. SS400, S45C are the main counterparts.
This review is about item#5840886.