Buy more than* S$200* and get FREE SHIPPING

  • Wheel, Urethane, W/BWheel439S-Ub
  • Wheel, Urethane, W/BWheel439S-Ub
  • Wheel, Urethane, W/BWheel439S-Ub

Wheel, Urethane, W/BWheel439S-Ub 439S-UB100

5.00 (2)
Item.#
05841071
Mfr.#
439S-UB100
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wheel Diameter D (phi mm)
100
Wheel Width W(mm)
32
Boss Width h (mm)
45
Conformity Number
S, SR, SRP, SA, SK, SKR, 400S, 400SR, 400SRP, 615, 505
Allowable Load (daN)
100
Hole Diameter d (phi mm)
10.2
Specification
With cover
Material (Wheel)
Nylon wheel and urethane volume wheel (radial ball B )
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Mushroom growing truck
5
From Japan
On 2016-11-03 20:32:32
It was easy to install and easy to use
This review is about item#35772581.
For replacement
5
From Japan
On 2015-11-17 20:51:17
Existing goods and dimensions were easy to replace.
This review is about item#35772624.