Buy more than* S$200* and get FREE SHIPPING

  • Toilet Tissue, "TOYO ONE TOUCH"
  • Toilet Tissue,
  • Toilet Tissue,

Toilet Tissue, "TOYO ONE TOUCH" -

4.19 (42)
Item.#
05841087
Mfr.#
-
Package Qty.
1Pack(6Roll)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Paper Tube Inside Diameter (mm)
About 34
Width (mm)
114
Roll Diameter (mm)
About114
Length (m)
150
Specification
Single 150m roll
Customer Reviews
5 star 25
4 star 7
3 star 4
2 star 5
1 star 1
Review Rating: 4.19
42 Customer Reviews
The reviews are automatic translation.
I used it everyday.
2
From Japan
On 2017-07-31 17:40:06
It was hard to use. It was hard to peel off the roll of rolled paper. Famous people were saying that they should not ask for it anymore
This review is about item#87105103.
I will use it in the toilet.
4
From Japan
On 2016-11-24 15:23:07
Durable thickness and long replacement frequency will be less. Since it has no core, it can be used up to the end.
This review is about item#87105103.
Used in the toilet
5
From Japan
On 2016-11-22 11:09:18
For inexpensive price, long, top quality, strong enough, very satisfied.
This review is about item#87105103.
Daily use in nursing care facilities
4
From Japan
On 2016-10-29 14:55:06
It is a product to use on a daily basis, which is optimal for cost It is saved from order to delivery as soon as possible
This review is about item#87105103.
Used at home
5
From Japan
On 2016-03-31 12:35:59
It is eco-thinking, inexpensive, convincing.
This review is about item#87105103.
toilet
5
From Japan
On 2016-03-24 16:40:01
Very good to use until the end
This review is about item#87105103.
Factory toilet
5
From Japan
On 2016-01-29 15:12:07
Because there are many turns, replacement will be short.
This review is about item#05841087.
For factory toilet
5
From Japan
On 2015-07-30 11:28:25
The length is 150 m, so the frequency of replacement is reduced. Paper quality is also hard and not bad. Although there is no paper core, it is not a feeling that you can use until the end. After all, although it does not go up to the paper core, the paper remains in a core shape.
This review is about item#87105103.
For daily use
5
From Japan
On 2015-06-20 16:49:26
Quality is nearly the same as prices at other shops. However, it delivers us a heavy toilet paper, but it was very helpful.
This review is about item#05841087.
For employees
5
From Japan
On 2015-05-27 16:02:09
I will last long and cheap.
This review is about item#05841087.