Buy more than* S$200* and get FREE SHIPPING

  • Divider, C type
  • Divider, C type
  • Divider, C type
  • Divider, C type

Divider, C type B-323

3.00 (3)
Item.#
05841105
Mfr.#
B-323
Package Qty.
1Pack(9Sheet)
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible
B-10-AC · BC · CC ·
Customer Reviews
5 star 0
4 star 0
3 star 3
2 star 0
1 star 0
Review Rating: 3.00
3 Customer Reviews
The reviews are automatic translation.
Parts arrangement
3
From Japan
On 2017-10-14 11:03:21
Only one side has come yet in two kind order, nothing at all.
This review is about item#5841105.
Business part case partition for business trip
3
From Japan
On 2017-08-17 16:40:59
Although I am using it from the previous type and it is hard to fix it firmly it was hard to assemble and it was hard to insert straight. I think there is some improvement in improvement. I think that it is easy to sort even if there are color variations.
This review is about item#9450463.
As a cutlery case partition
3
From Japan
On 2015-07-08 15:12:17
It is used as a partition of the cutlery case, not the original specification use. Although I was looking for various things, there was nothing that matched the height, and if it was no good, I planned to handmade with an acrylic plate, but since it was solidly made, I fixed it with a double-sided tape and I can use it without problems.
This review is about item#05841105.