Buy more than* S$200* and get FREE SHIPPING

  • Iron File

Iron File 5738

5.00 (3)
Item.#
05841114
Mfr.#
5738
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Thickness (mm)
3.8, 3.8
File Cut Roughness
Rough eye
Width (mm)
15, 15
File Length (mm)
150, 150
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Deburring other
5
From Japan
On 2018-03-31 08:56:39
I have used it before, I can work comfortably without problems I would like to take good care of tools.
This review is about item#05841114.
Machine cutting
5
From Japan
On 2018-03-30 15:59:40
Oh, yeah, I liked it. So how much is this one? 1800 yen! With this sharpness this price and smartness I think I will ask you again.
This review is about item#5841141.
In rough finishing
5
From Japan
On 2017-05-18 20:16:06
As expected it is Nicholson It is different from the product of a domestic one company I think that I want to buy next
This review is about item#5841175.