Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Iron File

Iron File 05804

5.00 (1)
Item.#
05841132
Mfr.#
05804
Package Qty.
1PC
Ship pack of
1
25.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
File Cut Roughness
fine pitch, Specifics
Thickness (mm)
3.8, 3.8
Shape
flat, flat
Specification
Specifics
File Length (mm)
150, 150
Width (mm)
15, 15
Type
for iron work, For ironwork
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Deburring of castings
5
From Japan
On 2017-03-02 09:36:07
It is handy because it is hard to see and it finishes beautifully.
This review is about item#5841166.