Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Iron File

Iron File 5853

5.00 (3)
Item.#
05841141
Mfr.#
5853
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shape
flat, Flat
File Cut Roughness
rough pitch, Rough eye
Thickness (mm)
5, 5
Type
for iron work, Iron for
File Length (mm)
200, 200
Width (mm)
20, 20
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Deburring other
5
From Japan
On 2018-03-31 08:56:39
I have used it before, I can work comfortably without problems I would like to take good care of tools.
This review is about item#05841114.
Machine cutting
5
From Japan
On 2018-03-30 15:59:40
Oh, yeah, I liked it. So how much is this one? 1800 yen! With this sharpness this price and smartness I think I will ask you again.
This review is about item#5841141.
In rough finishing
5
From Japan
On 2017-05-18 20:16:06
As expected it is Nicholson It is different from the product of a domestic one company I think that I want to buy next
This review is about item#5841175.