Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Iron File
  • Iron File
  • Iron File

Iron File 05919

5.00 (1)
Item.#
05841166
Mfr.#
05919
Package Qty.
1PC
Ship pack of
1
32.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
File Cut Roughness
fine pitch, Specifics
Thickness (mm)
5, 5
Shape
flat, flat
Specification
Specifics
File Length (mm)
200, 200
Width (mm)
20, 20
Type
for iron work, For ironwork
Description 2
Specially in difficult-to-cut materials such as stainless etc. it exhibits exceptional sharpness and durability .
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Deburring of castings
5
From Japan
On 2017-03-02 09:36:07
It is handy because it is hard to see and it finishes beautifully.
This review is about item#5841166.