Buy more than* S$200* and get FREE SHIPPING

  • Iron File

Iron File 5968

5.00 (3)
Item.#
05841175
Mfr.#
5968
Package Qty.
1PC
Ship pack of
1
35.99 SGD
ADD TO CART
Shipped after 2018-10-02
Now we ship to...
...see all
Item Feature
Thickness (mm)
6.5, 6.5
Shape
flat, Flat
File Cut Roughness
rough pitch, Rough eye
Width (mm)
24.5, 24.5
Type
for iron work, Iron for
File Length (mm)
250, 250
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Deburring other
5
From Japan
On 2018-03-31 08:56:39
I have used it before, I can work comfortably without problems I would like to take good care of tools.
This review is about item#05841114.
Machine cutting
5
From Japan
On 2018-03-30 15:59:40
Oh, yeah, I liked it. So how much is this one? 1800 yen! With this sharpness this price and smartness I think I will ask you again.
This review is about item#5841141.
In rough finishing
5
From Japan
On 2017-05-18 20:16:06
As expected it is Nicholson It is different from the product of a domestic one company I think that I want to buy next
This review is about item#5841175.