Buy more than* S$200* and get FREE SHIPPING

  • Iron File
  • Iron File
  • Iron File

Iron File 6034

5.00 (1)
Item.#
05841193
Mfr.#
6034
Package Qty.
1PC
Ship pack of
1
42.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shape
flat, Flat
Specification
Fine mesh
File Length (mm)
250, 250
Width (mm)
24.5, 24.5
Type
for iron work, Iron for
File Cut Roughness
fine pitch, Details
Thickness (mm)
6.5, 6.5
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Deburring of castings
5
From Japan
On 2017-03-02 09:36:07
It is handy because it is hard to see and it finishes beautifully.
This review is about item#5841166.