Buy more than* S$200* and get FREE SHIPPING

  • Ironworker file

Ironworker file 06084

5.00 (1)
Item.#
05841202
Mfr.#
06084
Package Qty.
1PC
Ship pack of
1
50.74 SGD
ADD TO CART
Shipped after 2017-07-24
Now we ship to...
...see all
Item Feature
Shape
flat, flat
File Cut Roughness
rough pitch, Coarse mesh
Thickness (mm)
7, 7
Type
for iron work, For ironwork
File Length (mm)
300, 300
Width (mm)
30, 30
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
In rough finishing
5
From Japan
On 2017-05-18 20:16:06
As expected it is Nicholson It is different from the product of a domestic one company I think that I want to buy next
This review is about item#5841175.