Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Iron File

Iron File 06117

3.00 (2)
Item.#
05841211
Mfr.#
06117
Package Qty.
1PC
Ship pack of
1
55.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
File Cut Roughness
medium pitch, Middle
Thickness (mm)
7, 7
Shape
flat, Flat
Description 2
Specially in difficult-to-cut materials such as stainless etc. it exhibits exceptional sharpness and durability .
File Length (mm)
300, 300
Width (mm)
30, 30
Type
for iron work, For ironworks
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
It is used in combination with the scraping processing for precision machine assembly.
1
From Japan
On 2014-05-09 19:11:30
From the file file, when looking at the lines of both sides it was warped extremely (about 3 mm). If I thought that American Nicholson will arrive then all five were Brazilian Nicholson! 150 fine details etc. The surface accuracy was bad and poor.
This review is about item#05841123.
It is used for the part that fits into the spindle of the machine tool
5
From Japan
On 2013-12-09 00:03:58
Nicholson file is good anyway and there is no problem even if using carburized parts with hardened parts It is not a problem even with tempered material of S45C material or long term use It is hard to hear it A really nice file is
This review is about item#05841157.