Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Iron File
  • Iron File
  • Iron File

Iron File 6150

5.00 (1)
Item.#
05841227
Mfr.#
6150
Package Qty.
1PC
Ship pack of
1
56.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
File Cut Roughness
Specific
Thickness (mm)
7, 7
Specification
Fine mesh
File Length (mm)
300, 300
Width (mm)
30, 30
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Deburring of castings
5
From Japan
On 2017-03-02 09:36:07
It is handy because it is hard to see and it finishes beautifully.
This review is about item#5841166.