Buy more than* S$200* and get FREE SHIPPING

  • Iron File

Iron File 4795

5.00 (1)
Item.#
05841236
Mfr.#
4795
Package Qty.
1PC
Ship pack of
1
36.45 SGD
ADD TO CART
Shipped after 2017-12-19
Now we ship to...
...see all
Item Feature
Shape
Round-type
File Cut Roughness
Rough eye
Thickness (mm)
4.2, 4.2
Type
Iron for
File Length (mm)
150, 150
Width (mm)
15, 15
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
In rough finishing
5
From Japan
On 2017-05-18 20:16:06
As expected it is Nicholson It is different from the product of a domestic one company I think that I want to buy next
This review is about item#5841175.