Buy more than* S$200* and get FREE SHIPPING

  • Iron File

Iron File 13081

5.00 (1)
Item.#
05841263
Mfr.#
13081
Package Qty.
1PC
Ship pack of
1
30.99 SGD
ADD TO CART
Shipped after 2018-01-24
Now we ship to...
...see all
Item Feature
Type
for iron work
File Length (mm)
200, 200
Width (mm)
7.7, 7.7
File Cut Roughness
rough pitch, Rough eye
Thickness (mm)
7.7, 7.7
Shape
corner
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
In rough finishing
5
From Japan
On 2017-05-18 20:16:06
As expected it is Nicholson It is different from the product of a domestic one company I think that I want to buy next
This review is about item#5841175.